Shop Z-LITE
See all product information
Create Account
Tova Rubbed Brass 2 Light Linear Chandelier
- Mfr # 3049-42L-RB
- Zoro # G724177658
product price:Â
$
469.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Dimmable
Yes
Shade Material
Fabric
Lamp Base
Candelabra
Shade Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3049-42L-RB
- Zoro #
- G724177658
- UPC #
- 685659218152
- Country of Origin
- China
Dimensions
- Width
- 6.5 in
- Height
- 23.75 in
- Length
- 45.75 in
Details
- Material
- Steel
- Dimmable
- Yes
- Shade Material
- Fabric
- Item
- Linear Chandelier
- Lamp Base
- Candelabra
- Shade Finish
- White
- Finish
- Rubbed Brass
- Number of Lights
- 2
- Damp/Wet Rating
- Damp
- Fixture Wattage
- 60 W
- Series
- Tova
- Standards
- ETL/cETL
- Color
- Brass
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.