Shop Z-LITE
See all product information
Create Account
Tova Rubbed Brass 2 Light Linear Chandelier
- Mfr # 3049-60L-RB
- Zoro # G624177642
product price:Â
$
524.99
/ea
Free Shipping & Returns
Key Features
Standards
ETL/cETL
Color
Brass
Height
23.75 in
Material
Steel
Shade Material
Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3049-60L-RB
- Zoro #
- G624177642
- UPC #
- 685659218121
- Country of Origin
- China
Dimensions
- Height
- 23.75 in
- Width
- 6.5 in
- Length
- 63.75 in
Details
- Item
- Linear Chandelier
- Finish
- Rubbed Brass
- Standards
- ETL/cETL
- Color
- Brass
- Material
- Steel
- Shade Material
- Fabric
- Fixture Wattage
- 60 W
- Shade Finish
- White
- Series
- Tova
- Dimmable
- Yes
- Number of Lights
- 2
- Damp/Wet Rating
- Damp
- Lamp Base
- Candelabra
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.