Tova Matte Black 2 Light Linear Chandelier
- Mfr # 3049-60L-MB
- Zoro # G524177636
product price:Â
$
449.99
/ea
Free Shipping & Returns
Key Features
Height
23.75 in
Lamp Base
Candelabra
Shade Material
Fabric
Material
Steel
Damp/Wet Rating
Damp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3049-60L-MB
- Zoro #
- G524177636
- UPC #
- 685659218107
- Country of Origin
- China
Dimensions
- Height
- 23.75 in
- Length
- 63.75 in
- Width
- 6.5 in
Details
- Finish
- Matte Black
- Lamp Base
- Candelabra
- Shade Material
- Fabric
- Material
- Steel
- Damp/Wet Rating
- Damp
- Series
- Tova
- Number of Lights
- 2
- Color
- Black
- Fixture Wattage
- 60 W
- Standards
- ETL/cETL
- Dimmable
- Yes
- Item
- Linear Chandelier
- Shade Finish
- White
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.