
Vaughn Flush Mount, 1-Light, 6 In.W x 9 In.H, Brushed Nickel/Matte Opal
Mfr # 735F1-BN
Zoro # G411799200
product price: $78.15
/ea
Free Shipping & Returns
Key Features
Height
9 in
Watts
60
Dimmable
Yes
Lamp Included
No
Standards
UL/ CUL Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
735F1-BN
Zoro #
G411799200
UPC #
685659195934
Country of Origin
China
Dimensions
Width
6 in
Height
9 in
Canopy Dimensions
4.75" L x 4.75" W
Details
Watts
60
Dimmable
Yes
Finish
Brushed Nickel
Item
Flush Mount
Lamp Included
No
Standards
UL/ CUL Certified
Frame Material
Steel
Location Rating
Damp
Shade Finish/Color
Matte Opal
Shade Material
Glass
Bulb Base
Medium
Collection
Vaughn
Number of Lights
1
Description
Infused with character, a modern one-light flush mount ceiling light is the perfect upgrade for your bedroom, den or hallway. Its matte opal schoolhouse glass brings exquisite vintage character, while a brushed nickel finish ensures a contemporary ambiance that suits modern living. This close-to-the-ceiling fixture is ideal for rooms with lower ceilings in need of bright, diffused illumining.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.