Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vertical 1 Light Pendant, Bronze + Olde Brass

  • Mfr # 478P11-BRZ-OBR

  • Zoro # G905841354


product price: $110.00
/ea
Free Shipping & Returns

Key Features

Length
11.25"
Number of Lights
1
Style
Architectural, Modern, Transitional, Electric, Industrial
Finish
Bronze + Olde Brass
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478P11-BRZ-OBR
Zoro #
G905841354
UPC #
685659150261
Country of Origin
China

Dimensions

Height
12.5"
Length
11.25"
Width
11.25"
Cord/Wire Length
110 in
Canopy Dimensions
5-1/2 in x 5-1/2 in

Details

Number of Lights
1
Style
Architectural, Modern, Transitional, Electric, Industrial
Item
Pendant
Finish
Bronze + Olde Brass
Dimmable
Yes
Series
Vertical
Standards
CUL/cETLu
Material
Steel
Watts
100
Bulb Base
Medium
Rated Location
Dry

Description

Crisp lines and a modern edge highlight the vibe of this two-tone one-light pendant for your home. It's fashioned with a bronze and olde brass finish with a cube-shaped shade for a design that's dynamic and timeless. It's a vibrant light that will be a showpiece in any dining room, foyer, bedroom, or home office.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.