Viviana Chandelier, 8-Light, 19.75 In.W x 12 In.H, Rubbed Brass/Alabaster

  • Mfr # 345P20-RB

  • Zoro # G411800029


product price:  $840.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60 W
Series
Viviana
Lamp Watts
60
Height
12 in
Length
19.75"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
345P20-RB
Zoro #
G411800029
UPC #
685659179439
Country of Origin
China

Dimensions

Height
12 in
Length
19.75"
Width
19.75 in
Cord/Wire Length
110"
Canopy Dimensions
5x5
Chain Length
Rods: 6x12" + 1x6" + 1x3"

Details

Item
Chandelier
Fixture Wattage
60 W
Finish
Rubbed Brass
Series
Viviana
Lamp Watts
60
Number of Lights
8
Dimmable
Yes
Material
Steel
Style
Transitional, Metropolitan, Classical, Restoration, Organic
Standards
CUL/cETLu
Collection
Viviana
Shade Material
Resin
Shade Finish
Alabaster
Rated Location
Dry
Bulb Base
Candelabra
Bulbs Included
No
Frame Material
Steel
Shade Finish/Color
Alabaster
Location Rating
Dry

Description

The retro feel of Art Deco style is evident in the styling of a classic fixture with promise. Choose this decadent eight-light pendant from the Viviana collection to deliver impacting ambiance with alabaster-like strips alternating in length and arranged around a squared rubbed brass finish steel frame. Whimsical rivot detailing adds an industrial feel to this pendant that goes with the flow as it complements a gritty rendition of toned-down glam in a kitchen or entryway.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.