Viviana Linear Chandelier, 5-Light, 11.5 In.W x 40.75 In.L x 11.5 In.H, Polished Nickel/Alabaster

  • Mfr # 345-40L-PN

  • Zoro # G711799276


product price:  $1,074.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60 W
Finish
Polished Nickel
Dimmable
Yes
Lamp Watts
60
Style
Transitional, Metropolitan, Classical, Restoration, Organic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
345-40L-PN
Zoro #
G711799276
UPC #
685659179484
Country of Origin
China

Dimensions

Height
11.5 in
Width
11.5 in
Length
40.75 in
Cord/Wire Length
170"
Canopy Dimensions
15.75x4.75
Chain Length
Rods: 8x24" + 4x12" + 2x6" + 2x3"

Details

Item
Linear Chandelier
Fixture Wattage
60 W
Finish
Polished Nickel
Dimmable
Yes
Lamp Watts
60
Style
Transitional, Metropolitan, Classical, Restoration, Organic
Number of Lights
5
Collection
Viviana
Material
Steel
Series
Viviana
Standards
CUL/cETLu
Shade Material
Resin
Rated Location
Dry
Shade Finish
Alabaster
Bulb Base
Medium
Location Rating
Dry
Shade Finish/Color
Alabaster
Frame Material
Steel
Bulbs Included
No
Frame Finish
Polished Nickel

Description

From the Viviana collection comes a bit of Art Deco influence with gallery style in an island light with promise. Featuring tasteful alabaster-like strips alternating in length and arranged around a rectangular steel frame, this five-light island light delivers a versatile yet decadent look. Charming polished nickel finish rivot detailing elevates this gallery inspired island light that goes with the flow as it complements a gritty rendition of toned-down glam in a modern kitchen or entertaining setting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.