Viviana Wall Sconce, 2-Light, 7.5 In.W x 4.75 In.L x 8 In.H, Rubbed Brass/Alabaster

  • Mfr # 345-2S-RB

  • Zoro # G811799329


product price:  $174.00
/ea
Free Shipping & Returns

Key Features

Height
8 in
Dimmable
Yes
Lamp Included
No
Lamp Watts
60
Length
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
345-2S-RB
Zoro #
G811799329
UPC #
685659179316
Country of Origin
China

Dimensions

Height
8 in
Width
7.5 in
Length
4.75 in
Canopy Dimensions
6-3/4 in x 6-1/2 in
Backplate Dimensions
6.75x6.5

Details

Dimmable
Yes
Finish
Rubbed Brass
Item
Wall Sconce
Lamp Included
No
Lamp Watts
60
Series
Viviana
Standards
CUL/cETLu
Shade Material
Resin
Number of Lights
2
Rated Location
Damp
Bulb Base
Candelabra
Shade Finish
Alabaster
Frame Material
Steel
Frame Finish
Rubbed Brass
Location Rating
Damp
Shade Finish/Color
Alabaster
Collection
Viviana

Description

Inspired by Art Deco design elements, this two-light wall sconce from the Viviana collection offers a decadent design featuring tasteful alabaster-like strips alternating in length and arranged around a squared steel frame. Dressed up with whimsical rubbed brass rivot detailing, this sconce goes with the flow as it complements a gritty rendition of toned-down glam in a main living setting, en suite, or bedroom.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.