
Viviana Wall Sconce, 4-Light, 9.5 In.W x 4.25 In.L x 15.75 In.H, Rubbed Brass/Alabaster
Mfr # 345-4S-RB
Zoro # G411799682
product price:Â $268.00
/ea
Free Shipping & Returns
Key Features
Height
15.75 in
Dimmable
Yes
Standards
CUL/cETLu
Series
Viviana
Lamp Included
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
345-4S-RB
Zoro #
G411799682
UPC #
685659179330
Country of Origin
China
Dimensions
Height
15.75 in
Width
9.5 in
Length
4.25 in
Canopy Dimensions
10-3/4 in x 8-1/2 in
Backplate Dimensions
10.75" x 8.5"
Details
Dimmable
Yes
Finish
Rubbed Brass
Item
Wall Sconce
Standards
CUL/cETLu
Series
Viviana
Lamp Included
No
Lamp Watts
60
Rated Location
Damp
Number of Lights
4
Shade Material
Resin
Frame Material
Steel
Shade Finish
Alabaster
Bulb Base
Candelabra
Collection
Viviana
Shade Finish/Color
Alabaster
Location Rating
Damp
Frame Finish
Rubbed Brass
Description
Attention to detail takes on the romantic allure of Art Deco influence when this stunning fixture transforms a custom space. This four-light wall sconce from the Viviana collection creates impact with alabaster-like strips alternating in length and arranged around a rectangular rubbed brass finish steel frame. Dressed up with whimsical rivot detailing, this sconce goes with the flow as it complements a gritty rendition of toned-down glam in a main living setting, en suite, or bedroom.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.