Zoro Homepage

Westover 2 Light Outdoor Post Mounted Fixture, Black & Clear Beveled

  • Mfr # 580PHM-567P-BK

  • Zoro # G305836745


product price: $607.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Bulb Base Type
Candelabra
Housing Material
Brass
Series
Westover
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
580PHM-567P-BK
Zoro #
G305836745
UPC #
685659151985
Country of Origin
China

Dimensions

Length
8.75"
Width
10"
Height
92"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Bulb Base Type
Candelabra
Housing Material
Brass
Series
Westover
Watts
60
Standards
CUL/cETLu
Dimmable
Yes
Number of Lamps
2
Shade Finish
Clear Beveled
Rated Location
Wet
Shade Material
Glass

Description

This two light, broad-based outdoor post mounted fixture adds a classic silhouette to the lighting in your patio, deck or other outdoor area. With its candelabra composition, the lamp provides soft, effective illumination. A multi-sided clear beveled glass shade has a black steel frame, creating an elegant impression.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.