Zoro Homepage

Willow 6 Light Chandelier, Brushed Nickel & Clear Outside with Matte Opal Inside

  • Mfr # 426-6-BN

  • Zoro # G705835294


product price: $616.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
100
Finish
Brushed Nickel
Standards
CUL/cETLu
Length
18.5"
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
426-6-BN
Zoro #
G705835294
UPC #
685659039696
Country of Origin
China

Dimensions

Length
18.5"
Height
22.25"
Width
35.25"
Cord/Wire Length
110 in
Canopy Dimensions
5-1/4 in x 5-1/4 in
Chain Length
72 in

Details

Item
Chandelier
Fixture Wattage
100
Finish
Brushed Nickel
Standards
CUL/cETLu
Material
Steel
Series
Willow
Dimmable
Yes
Style
contemporary; metropolitan
Housing Material
Steel
Number of Lights
6
Rated Location
Dry
Bulb Base
Medium
Shade Material
Glass
Shade Finish
Clear Outside; Matte Opal Inside

Description

Clean, graceful lines of the arms + glass shades define the Willow family. Brushed nickel fixtures and inner matte opal with clear outer glass shades create clean and unique designs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.