Zoro Homepage

Wyndham 12 Light Pendant, Brushed Nickel & Clear

  • Mfr # 191-12

  • Zoro # G205841375


product price: $1,092.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Height
43.5"
Length
21.5"
Width
21.5"
Number of Lights
12
Style
period inspired; old world; gothic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191-12
Zoro #
G205841375
UPC #
685659025446
Country of Origin
China

Dimensions

Height
43.5"
Length
21.5"
Width
21.5"
Canopy Dimensions
4-3/4 in x 4-3/4 in
Chain Length
72 in
Cord/Wire Length
110 in

Details

Number of Lights
12
Style
period inspired; old world; gothic
Shade Material
Glass
Item
Pendant
Finish
Brushed Nickel
Dimmable
Yes
Standards
CUL/cETLu
Watts
60
Series
Wyndham
Material
Steel
Bulb Base
Candelabra
Rated Location
Dry
Shade Finish
Clear

Description

With traditional styling and modern application this twelve light chandelier is as versatile as it is stunning. Glass panels form the circular cage that is suspended from swooping arms, which are finished in brushed nickel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.