Shop All Pet Clothes
Zack & Zoe
Zack & Zoey UM210 30 19 NorEaster Dog Blanket Coat; Blue - 2XL
Mfr # UM210 30 19
Zoro # G503880069
$40.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Zack & Zoe
- MFR # UM210 30 19
- Zoro # G503880069
- UPC # 721343007753
- Country of Origin China
- Category Pet Clothes
Description
Keep your pets cozy and warm this winter with the Zack and Zoey Nor'easter Dog Blanket Coat.
Help pets take a bite out of nasty weather with Zack and Zoey Nor'easter Blanket Dog Coat. Each jacket features a reversible waterproof shell, a soft plaid fleece lining and a reflective stripe and paw print detailing. Neck and belly touch fastener closures for adjustable fit. Made of 100% Polyester. Machine wash cold on a gentle cycle. Line dry.
Features- Blue with snowflake fleece inside
- Reflective stripe and paw print detailing
- Neck and belly touch fastener closures for adjustable fit
- 100% polyester
- Color: Blue
- Size: 2XL
- Back Length: 30"
- Chest: 37"-42" (Most Important)
- Neck: 28"-30"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTARP 18 ft x 24 ft Heavy Duty 22 Mil Tarp, Silver/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-201-18X24)
- FLASH FURNITURE 5 Piece Gray Folding Card Table and Chair Set (JB-1-GY-GG)
- DAYTON Pressure Washer, Electric, 2.0 HP, 33" H (GH-1502-SD10)
- THE OUTDOOR PLUS 12 x 42 Double Rectangle SS Burner (OPT-DR1242)
- PAWZ PET PRODUCTS Nylon Dog Life Jacket Medium Flag (ZF1400)
- FEDCO BATTERIES FedCo Batteries Compatible with ENERGY B9650T Replacement Battery For Allen Bradley 1747-BA 1769-BA (B9650T)
- Zack & Zoe Pet Clothes