Shop ZDB INDUSTRIAL
See all product information
Create Account
5/16-18 Large Flange Nut, Zinc Cr3
- Mfr # 10003022
- Zoro # G623747013
product price:Â
$
0.13
/ea
Sold in multiples of 2000 for
$260.00
Key Features
Application
Machinery, Automotive, Agriculture
Material Grade/Class
Grade 2
Material
Steel
System of Measurement
Inch
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10003022
- Zoro #
- G623747013
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- 5/16"-18
Details
- Application
- Machinery, Automotive, Agriculture
- Item
- Flange Nut
- Material Grade/Class
- Grade 2
- Material
- Steel
- System of Measurement
- Inch
- Thread Type
- Coarse
- Finish
- Zinc Cr4
- Standards
- ASME B18.2.2
Description
These Grade 2 steel flange nuts feature an oversized integrated washer with sharp serrations that grip the mating surface to prevent loosening under vibration.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.