5/16-18 x 3-3/4 Open Eye Bolt, Zinc
- Mfr # 10002731
- Zoro # G923748703
product price:Â
$
0.41
/ea
Sold in multiples of 650 for
$266.50
Key Features
Standards
ASME B18.15
Application
Machinery, Automotive, Agriculture
Overall Length
3-3/4 in
Material
Steel
Screw Size
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10002731
- Zoro #
- G923748703
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Standards
- ASME B18.15
- Application
- Machinery, Automotive, Agriculture
- Material
- Steel
- System of Measurement
- Inch
- Item
- Open Eye Bolt
Dimensions
- Overall Length
- 3-3/4 in
- Screw Size
- 5/16 in
- Thread Size
- 5/16"-18
Description
Open Eye Bolts feature a non-welded, looped head that allows for the quick attachment of ropes, chains, or cables without the need for additional hardware. These fasteners are ideal for light-duty overhead suspension or guiding lines where the ability to easily hook and unhook components is required.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.