Shop ZDB INDUSTRIAL
See all product information
Create Account
5/16-18 x 3-1/2in Open Eye Bolt, Zinc
- Mfr # 10002730
- Zoro # G623745866
product price:Â
$
0.38
/ea
Sold in multiples of 700 for
$266.00
Key Features
Material
Steel
System of Measurement
Inch
Overall Length
3-1/2 in
Application
Machinery, Automotive, Agriculture
Thread Size
5/16"-18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10002730
- Zoro #
- G623745866
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Material
- Steel
- System of Measurement
- Inch
- Application
- Machinery, Automotive, Agriculture
- Item
- Open Eye Bolt
- Standards
- ASME B18.15
Dimensions
- Overall Length
- 3-1/2 in
- Thread Size
- 5/16"-18
- Screw Size
- 5/16 in
Description
Open Eye Bolts feature a non-welded, looped head that allows for the quick attachment of ropes, chains, or cables without the need for additional hardware. These fasteners are ideal for light-duty overhead suspension or guiding lines where the ability to easily hook and unhook components is required.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.