M5-0.8 x 25mm DIN7380 Button Socket Head Cap Screw, Plain
- Mfr # 10002169
- Zoro # G523748837
product price:Â
$
0.11
/ea
Sold in multiples of 2500 for
$275.00
Key Features
Button Head
Class
Class 10.9
Finish
Plain
System of Measurement
Metric
Standards
DIN 7380
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10002169
- Zoro #
- G523748837
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- M5-0.8
- Screw Length
- 25 mm
Details
- Class
- Class 10.9
- Finish
- Plain
- System of Measurement
- Metric
- Standards
- DIN 7380
- Material
- Steel
- Thread Type
- Coarse
- Color
- Black
- Item
- Button Socket Head Cap Screw
- Head Type
- Button
Description
DIN 7380 Button Socket Head Cap Screws feature a rounded, low-profile dome head that provides a clean, aesthetic finish while eliminating sharp edges in visible assemblies. These fasteners utilize an internal hex drive for high-torque installation and are specifically designed for light-duty clamping where space or safety is a primary concern
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.