Shop ZEBRA
See all product information
Create Account
Antenna, VC5090;VH10;VC80, Plastic;Metal
- Mfr # AN2030
- Zoro # G316546916
product price:Â
$
43.49
/ea
Key Features
Minimum Frequency
2.4 GHz
Maximum Frequency
5 GHz
Mount Type
Screw
Overall Width
1/2 in
Compatible with Series
Vehicle Mounted Computer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AN2030
- Zoro #
- G316546916
- UPC #
- -
- Country of Origin
- China
- Minimum Frequency
- 2.4 GHz
- Item
- Antenna
- Maximum Frequency
- 5 GHz
- Mount Type
- Screw
- Compatible with Series
- Vehicle Mounted Computer
- Product Type
- Antenna
- Compatible with Manufacturer Model Number
- VC5090, VC80, VH10
- Material
- Metal, Plastic
- Compatible Manufacturer Model Number
- VC5090, VC80, VH10
- For Manufacturer Part Number
- VC5090, VC80, VH10
- Compatible with Mfr. Model Number
- VC5090, VC80, VH10
- Compatible Manufacturer Part Number
- VC5090, VC80, VH10
- Shell Material
- Metal, Plastic
- Compatible Series
- Vehicle Mounted Computer
- Traction Material
- Metal, Plastic
- For Use With
- Vehicle Mounted Computer
Dimensions
- Overall Width
- 1/2 in
- Overall Height
- 3 7/10 in
Description
Identification Products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.