Shop ZEBRA
See all product information
Create Account
BarcodeScannerWristStrap, Blk
- Mfr # SG-NGTC5-WMADP1-01
- Zoro # G516546945
product price:Â
$
410.99
/ea
Free Shipping & Returns
Key Features
Finish
Velcro-free, wipe-down-friendly materials
Material
Non-absorbent, durable fabric with BOA dial mechanism
Series
TC53, TC58
Product Type
Barcode Scanner Wrist Strap
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SG-NGTC5-WMADP1-01
- Zoro #
- G516546945
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- Adjustable
- Bottle Size
- Adjustable
- Size - Alpha
- Adjustable
- Container Size
- Adjustable
Details
- Finish
- Velcro-free, wipe-down-friendly materials
- Material
- Non-absorbent, durable fabric with BOA dial mechanism
- Series
- TC53, TC58
- Product Type
- Barcode Scanner Wrist Strap
- Color
- Black
- Item
- Barcode Scanner Wrist Strap
- Shell Material
- Non-absorbent, durable fabric with BOA dial mechanism
- Wire Color
- Black
Description
Identification Products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.