Antenna, VH10; VC5090, Plastic; Metal
- Mfr # AN2020
- Zoro # G216546917
product price:Â
$
671.99
/ea
Free Shipping & Returns
Key Features
Maximum Frequency
2.4 GHz
Compatible with Series
Vehicle Mounted Computer
Mount Type
Magnetic
Product Type
Antenna
Overall Height
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AN2020
- Zoro #
- G216546917
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 4 in
- Cord Length
- 9 1/2 ft
- Overall Width
- 1 4/5 in
Details
- Maximum Frequency
- 2.4 GHz
- Compatible with Series
- Vehicle Mounted Computer
- Mount Type
- Magnetic
- Product Type
- Antenna
- Minimum Frequency
- 2.4 GHz
- Material
- Metal, Plastic
- Item
- Antenna
- Compatible with Manufacturer Model Number
- VC5090, VH10
- Compatible Manufacturer Model Number
- VC5090, VH10
- For Manufacturer Part Number
- VC5090, VH10
- Compatible with Mfr. Model Number
- VC5090, VH10
- Compatible Manufacturer Part Number
- VC5090, VH10
- Shell Material
- Metal, Plastic
- Compatible Series
- Vehicle Mounted Computer
Description
Identification Products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.