Barcode Scanner, Green, 7 ft, 1D Scanner

  • Mfr # LI3678-ER3U4210S1W
  • Zoro # G1951167
product price: 
$
1,846.99
/ea
Free Shipping & Returns

Key Features

Weight
0.9 lb
Voltage
12V, 5V
Operating Temp. Range
-4 Degrees F to 122 Degrees F
Specifications
RoHS EN 50581: 2012, EN 60950-1: 2006 + A11: 2009 + A1:2010 + A12: 2011 + AC 2011 + A2: 2013, IEC 60950-1: 2005 + A1: 2009 + A2: 2013, UL 60950-1, Second Edition, CAN/CSA-C22.2 No. 60950-1-07, IEC/EN 60825-1:2007 and/or IEC/EN 60825-1:2014, EN 55022: 2010/AC: 2011 (Class B), EN 55024: 2010, EN 61000-6-2: 2005/AC:2005, EN 61000-3-2: 2006 + A1: 2009 + A2: 2009 (Class B), EN 61000-3-3: 2013, EN 60601-1-2: 2007/AC: 2010, IEC 60601-1-2: 2007 (Modified), 47 CFR Part 15, Subpart B, Class B, ICES-003 Issue 5, Class B
Overall Width
3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LI3678-ER3U4210S1W
Zoro #
G1951167
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3 in
Overall Height
7 5/16 in
Overall Depth
5 5/8 in
Depth
5.6"
Width
3"
Height
7.3"
Cord Length
7 ft

Details

Weight
0.9 lb
Voltage
12V, 5V
Operating Temp. Range
-4 Degrees F to 122 Degrees F
Item
Barcode Scanner
Specifications
RoHS EN 50581: 2012, EN 60950-1: 2006 + A11: 2009 + A1:2010 + A12: 2011 + AC 2011 + A2: 2013, IEC 60950-1: 2005 + A1: 2009 + A2: 2013, UL 60950-1, Second Edition, CAN/CSA-C22.2 No. 60950-1-07, IEC/EN 60825-1:2007 and/or IEC/EN 60825-1:2014, EN 55022: 2010/AC: 2011 (Class B), EN 55024: 2010, EN 61000-6-2: 2005/AC:2005, EN 61000-3-2: 2006 + A1: 2009 + A2: 2009 (Class B), EN 61000-3-3: 2013, EN 60601-1-2: 2007/AC: 2010, IEC 60601-1-2: 2007 (Modified), 47 CFR Part 15, Subpart B, Class B, ICES-003 Issue 5, Class B
Min. Operating Temp.
-4 Degrees F
Warranty
3 yr
Max. Operating Temp.
122 Degrees F
Includes
DC Cord, Line Cord, Power Supply, Standard Cradle, USB Cable
Data Capture
Base 32 (Italian Pharma), Codabar/NW7, Code 11, Code 128, Code 39, Code 93, GS1 DataBar, I 2 of 5, Korean 3 of 5, MSI Plessey, UPC/EAN
Color
Green
Connection Type
USB
Model Number
LI3678-ER3U4210S1W
Application
Government, Manufacturing, Transportation and Logistics, Warehousing
Image Scan Type
1D Scanner
Printer Connectivity
RS232, USB
Power Source
External Power Supply, Host Power, Battery
Barcode Scanner Type
Cordless Barcode Label Scanner
Product Type
Barcode Scanner Kit
Scanner Cable Required
Scanner Cable Required
Max. Scan Distance
56 ft
Scanner Attachments Included
Scanner Cradle
Travel Distance from Base
300 ft
Power Source - TS Only
External Power Supply, Host Power, Battery
Power Source - old
External Power Supply, Host Power, Battery
Wire Color
Green

Description

Barcode Scanner, Barcode Scanner Type Cordless Barcode Label Scanner, Image Scan Type 1D Scanner, Travel Distance from Base 300 ft, Max. Scan Distance 56 ft, Model Number LI3678-ER3U4210S1W, Weight 0.9 lb, Connection Type USB, Includes DC Cord, Line Cord, Power Supply, Standard Cradle, USB Cable

Restrictions

Hazardous material

Ratings & reviews