Shop ZEBRA

BarcodeScanner, Green, 2DScanner;1DScanner

  • Mfr # DS3678-SR0F003VZWW
  • Zoro # G1952707

product price: 
$
1,235.99
/ea
Free Shipping & Returns

Key Features

Operating Temp. Range
-4 Degrees F to 122 Degrees F
Overall Height
7 5/16 in
Barcode Scanner Type
Cordless Barcode Label Scanner
Weight
0.9 lb
Application
Government, Manufacturing, Transportation and Logistics, Warehousing
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DS3678-SR0F003VZWW
Zoro #
G1952707
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
7 5/16 in
Overall Depth
5 5/8 in
Overall Width
3 in
Height
7.3"
Width
3"
Depth
5.6"

Details

Operating Temp. Range
-4 Degrees F to 122 Degrees F
Barcode Scanner Type
Cordless Barcode Label Scanner
Item
Barcode Scanner
Weight
0.9 lb
Application
Government, Manufacturing, Transportation and Logistics, Warehousing
Warranty
3 yr
Connection Type
EtherNet/IP, Industrial Ethernet, Keyboard Wedge, Modbus, Profinet, RS232, Standard TCP/IP, TCP, USB
Image Scan Type
1D Scanner, 2D Scanner
Max. Operating Temp.
122 Degrees F
Data Capture
1D: Code 39, 2D: PDF417, Aztec, Base 32 (Italian Pharma), Chinese Sensible (Han Xin), Codabar/NW7, Code 11, Code 128, Code 93, Composite Codes, DataMatrix, DotCode, GS1 DataBar, I 2 of 5, Korean 3 of 5, MaxiCode, Micro PDF417, Micro QR, MSI Plessey, Postal Codes, QR Code, TLC-39, UPC/EAN
Voltage
12.6V, 5.5V
Max. Scan Distance
2 ft
Color
Green
Power Source
External Power Supply, Host Power, Battery
Model Number
DS3678-SR0F003VZWW
Includes
Drivers, Sample Source Code, Test Utilities
Printer Connectivity
RS232, USB
Min. Operating Temp.
-4 Degrees F
Product Type
Barcode Scanner
Travel Distance from Base
300 ft
Scanner Attachments Included
Scanner Base
Scanner Cable Required
Scanner Cable Required
Power Source - TS Only
External Power Supply, Host Power, Battery
Power Source - old
External Power Supply, Host Power, Battery

Description

Barcode Scanner, Barcode Scanner Type Cordless Barcode Label Scanner, Image Scan Type 1D Scanner, 2D Scanner, Travel Distance from Base 300 ft, Max. Scan Distance 2 ft, Model Number DS3678-SR0F003VZWW, Weight 0.9 lb, Connection Type EtherNet/IP, Industrial Ethernet, Keyboard Wedge, Modbus, Profinet, RS232, Standard TCP/IP, TCP, USB

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.