Handheld Imager, White, 1D Scanner
- Mfr # LI2208-SR00006ZZNA
- Zoro # G1953109
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Min. Operating Temp.
32 Degrees F
Height
6.3"
Travel Distance from Base
7 ft
Overall Width
2 5/8 in
Includes
Scanner only
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LI2208-SR00006ZZNA
- Zoro #
- G1953109
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Height
- 6.3"
- Overall Width
- 2 5/8 in
- Length
- 3.9"
- Overall Height
- 6 5/16 in
- Width
- 2.6"
- Overall Depth
- 3 15/16 in
Description
Handheld Imager, Barcode Scanner Type Corded Barcode Label Scanner, Image Scan Type 1D Scanner, Travel Distance from Base 7 ft, Max. Scan Distance 2 1/2 ft, Model Number LI2208-SR00006ZZNA, Weight 0.3 lb, Connection Type USB, Includes Scanner only
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.