Shop ZEBRA
See all product information
Create Account
BarcodePrinterLabels, DirectThermal, White
- Mfr # 10015782
- Zoro # G416497774
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
Label Height
1 in
Roll Dia.
5 in
Label Finish
Smooth Coated
Label Color
White
Label Format
Roll
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10015782
- Zoro #
- G416497774
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Label Height
- 1 in
- Roll Dia.
- 5 in
- Label Width
- 3 in
- Core Diameter
- 1 in
Details
- Item
- Barcode Printer Labels
- Label Finish
- Smooth Coated
- Label Color
- White
- Label Format
- Roll
- Application Temperature - Minimum
- -40 Degrees F
- Label Material
- Paper
- Rolls per Case
- 6
- Printer Compatibility
- Desktop Label Printer
- Adhesive Material
- Acrylic
- Adhesive Type
- Permanent
- Min. Temperature
- -65 Degrees F
- Max. Operating Temp.
- 131 Degrees F
- For Print Method
- Direct Thermal
- Labels per Roll
- 2,340
Description
Barcode Printer Labels, For Print Method Direct Thermal, Barcode Printer Label Type Direct Thermal Label Rolls, Printer Compatibility Desktop Label Printer, Label Width 3 in, Label Height 1 in, Label Color White, Label Format Roll, Labels per Roll 2,340, Rolls per Case 6, Roll Dia. 5 in, Label Material Paper, Adhesive Material Acrylic, Label Finish Smooth Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.