Shop ZEBRA
See all product information
Create Account
BarcodePrinterLabels, ThermalTransfer, Wht
- Mfr # 10023329
- Zoro # G616497789
product price:Â
$
191.99
/ea
Free Shipping & Returns
Key Features
Adhesive Material
Acrylic
Core Diameter
1 in
Rolls per Case
1
Label Format
Roll
Label Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10023329
- Zoro #
- G616497789
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Core Diameter
- 1 in
- Label Width
- 1 in
- Roll Dia.
- 5 in
- Label Height
- 1 1/2 in
Details
- Item
- Barcode Printer Labels
- Adhesive Material
- Acrylic
- Rolls per Case
- 1
- Label Format
- Roll
- Label Finish
- Matte
- For Print Method
- Thermal Transfer
- Label Material
- Polypropylene
- Min. Temperature
- -65 Degrees F
- Labels per Roll
- 1,450
- Label Color
- White
- Application Temperature - Minimum
- 45 Degrees F
- Adhesive Type
- Permanent
- Max. Operating Temp.
- 200 Degrees F
- Printer Compatibility
- Desktop Label Printer
Description
Barcode Printer Labels, For Print Method Thermal Transfer, Barcode Printer Label Type Thermal Transfer Label Rolls, Printer Compatibility Desktop Label Printer, Label Width 1 in, Label Height 1 1/2 in, Label Color White, Label Format Roll, Labels per Roll 1,450, Rolls per Case 1, Roll Dia. 5 in, Label Material Polypropylene, Adhesive Material Acrylic, Label Finish Matte
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.