Shop ZEBRA
See all product information
Create Account
BarcodePrinterLabels, DirectThermal, White
- Mfr # 10000294
- Zoro # G116497593
product price:Â
$
288.99
/ea
Sold in multiples of 4 for
$1,155.96
Free Shipping & Returns
Key Features
Min. Temperature
-65 Degrees F
Max. Operating Temp.
131 Degrees F
Label Color
White
Label Width
4 in
Label Height
2 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10000294
- Zoro #
- G116497593
- UPC #
- -
- Country of Origin
- United States
- Item
- Barcode Printer Labels
- Min. Temperature
- -65 Degrees F
- Max. Operating Temp.
- 131 Degrees F
- Label Color
- White
- Application Temperature - Minimum
- -40 Degrees F
- Labels per Roll
- 2,280
- Adhesive Type
- Permanent
- Label Format
- Roll
- For Print Method
- Direct Thermal
- Label Finish
- Smooth Coated
- Printer Compatibility
- Industrial Label Printer
- Adhesive Material
- Acrylic
- Label Material
- Paper
- Rolls per Case
- 4
Dimensions
- Label Width
- 4 in
- Label Height
- 2 1/2 in
- Core Diameter
- 3 in
- Roll Dia.
- 8 in
Description
Barcode Printer Labels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.