DesktopPrinter, SingleColor

  • Mfr # ZQ51-BUE0010-00
  • Zoro # G210790088
product price: 
$
717.99
/ea
Free Shipping & Returns

Key Features

Warranty
2 yr
Printing Software Compatibility
Link-OS, ZBI 2.0
Includes
Programming Languages
Font Size
Scalable
Overall Height
2 13/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZQ51-BUE0010-00
Zoro #
G210790088
UPC #
-
Country of Origin
China

Dimensions

Font Size
Scalable
Overall Height
2 13/32 in
Overall Width
4 11/16 in
Battery Size
3250 mAh
Overall Depth
5 29/32 in
Max. Print Width
2.83 in
For Core Dia.
3/4 in

Details

Item
Desktop Printer
Warranty
2 yr
Printing Software Compatibility
Link-OS, ZBI 2.0
Includes
Programming Languages
Standards
IEC 68232
Color Printing Capability
Single Color
Printer Connectivity
Bluetooth, NFC, USB
Printer Series
ZQ500
Voltage
100 to 240V AC
Weight
1.39 lb
Barcode Printer Type
Mobile
Print Speed
5 in/sec
Dispensing Style
Tear Off
Power Source
3,250 mAh Battery
Printer Resolution
203 dpi
Wire Communication
Bluetooth, Wireless (wifi)
Battery Chemistry
Li-Ion
Battery Capacity
3,250 mAh
Thermal Transfer Ribbon Required
Thermal Transfer Ribbon Not Required
Screen Type
Push Button
Printer Type
Standard Mobile
Printer Daily Output
500
Print Technology
Direct Thermal
Memory Capacity
64 MB
Power Source - TS Only
3,250 mAh Battery
Power Source - old
3,250 mAh Battery

Description

Desktop Printer, Mobile Barcode Printer Type, Push Button Screen Type, 2.83 in Max. Print Width, 203 dpi Printer Resolution, 5 in/sec Print Speed, Tear Off Dispensing Style, Bluetooth, Wireless (wifi) Wire Communication, Printer Series ZQ500, For Core Dia. 3/4 in, 5 29/32 in Overall Depth, 2 13/32 in Overall Height, 4 11/16 in Overall Width, 1.39 lb Weight, Printing Software Compatibility Link-OS, ZBI 2.0, 3,250 mAh Battery Power Source, 100 to 240V AC Voltage, Standards IEC 68232

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.