Shop ZEBRA
See all product information
Create Account
BarcodePrinterLabels, DirectThermal, White
- Mfr # 10000295
- Zoro # G816497565
product price:Â
$
308.99
/ea
Sold in multiples of 6 for
$1,853.94
Free Shipping & Returns
Key Features
For Print Method
Direct Thermal
Label Height
2 in
Adhesive Material
Acrylic
Adhesive Type
Permanent
Label Material
Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10000295
- Zoro #
- G816497565
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Label Height
- 2 in
- Label Width
- 3 in
- Core Diameter
- 3 in
- Roll Dia.
- 7.901575 in
Details
- Item
- Barcode Printer Labels
- For Print Method
- Direct Thermal
- Adhesive Material
- Acrylic
- Adhesive Type
- Permanent
- Label Material
- Paper
- Label Finish
- Smooth Coated
- Rolls per Case
- 6
- Label Format
- Roll
- Printer Compatibility
- Industrial Label Printer
- Label Color
- White
- Labels per Roll
- 2,750
- Min. Temperature
- -65 Degrees F
- Application Temperature - Minimum
- -40 Degrees F
- Max. Operating Temp.
- 131 Degrees F
Description
Barcode Printer Labels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.