BarcodePrinterLabels, ThermalTransfer, Wht
- Mfr # 10011994
- Zoro # G516497520
product price:Â
$
561.99
/pk of 4, $140.50/ea
Free Shipping & Returns
Key Features
Roll Dia.
7.901575 in
Labels per Roll
2,441
Printer Compatibility
Industrial Label Printer
Label Color
White
Application Temperature - Minimum
45 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10011994
- Zoro #
- G516497520
- UPC #
- -
- Country of Origin
- United States
- Item
- Barcode Printer Labels
- Labels per Roll
- 2,441
- Printer Compatibility
- Industrial Label Printer
- Label Color
- White
- Application Temperature - Minimum
- 45 Degrees F
- Max. Operating Temp.
- 200 Degrees F
- Label Finish
- Matte
- Label Material
- Polypropylene
- Label Format
- Roll
- Adhesive Type
- Permanent
- For Print Method
- Thermal Transfer
- Adhesive Material
- Acrylic
- Rolls per Case
- 4
- Min. Temperature
- -65 Degrees F
Dimensions
- Roll Dia.
- 7.901575 in
- Label Height
- 2 in
- Label Width
- 4 in
- Core Diameter
- 3 in
Description
Barcode Printer Labels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.