Shop ZEBRA
See all product information
Create Account
BarcodePrinterLabels, DirectThermal, White
- Mfr # 10000296
- Zoro # G316497584
product price:Â
$
323.99
/ea
Sold in multiples of 6 for
$1,943.94
Free Shipping & Returns
Key Features
Label Finish
Smooth Coated
Adhesive Type
Permanent
Labels per Roll
5,500
For Print Method
Direct Thermal
Label Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10000296
- Zoro #
- G316497584
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Label Height
- 1 in
- Roll Dia.
- 8 in
- Core Diameter
- 3 in
- Label Width
- 3 in
Details
- Item
- Barcode Printer Labels
- Label Finish
- Smooth Coated
- Adhesive Type
- Permanent
- Labels per Roll
- 5,500
- For Print Method
- Direct Thermal
- Min. Temperature
- -65 Degrees F
- Rolls per Case
- 6
- Label Material
- Paper
- Adhesive Material
- Acrylic
- Max. Operating Temp.
- 131 Degrees F
- Printer Compatibility
- Industrial Label Printer
- Label Color
- White
- Application Temperature - Minimum
- -40 Degrees F
- Label Format
- Roll
Description
Barcode Printer Labels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.