Shop ZEBRA
See all product information
Create Account
BarcodePrinterLabels, ThermalTransfer, Wht
- Mfr # 18940
- Zoro # G516497742
product price:Â
$
853.99
/ea
Sold in multiples of 8 for
$6,831.92
Free Shipping & Returns
Key Features
Printer Compatibility
Desktop Label Printer
Label Material
Polyester
Label Width
2 in
For Print Method
Thermal Transfer
Max. Operating Temp.
302 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 18940
- Zoro #
- G516497742
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Label Width
- 2 in
- Label Height
- 1 1/4 in
- Core Diameter
- 1 in
- Roll Dia.
- 5 in
Details
- Item
- Barcode Printer Labels
- Printer Compatibility
- Desktop Label Printer
- Label Material
- Polyester
- For Print Method
- Thermal Transfer
- Max. Operating Temp.
- 302 Degrees F
- Adhesive Material
- Acrylic
- Label Color
- White
- Application Temperature - Minimum
- 50 Degrees F
- Label Finish
- Gloss
- Label Format
- Roll
- Labels per Roll
- 2,070
- Min. Temperature
- -40 Degrees F
- Rolls per Case
- 8
- Adhesive Type
- Permanent
Description
Barcode Printer Labels, For Print Method Thermal Transfer, Barcode Printer Label Type Thermal Transfer Label Rolls, Printer Compatibility Desktop Label Printer, Label Width 2 in, Label Height 1 1/4 in, Label Color White, Label Format Roll, Labels per Roll 2,070, Rolls per Case 8, Roll Dia. 5 in, Label Material Polyester, Adhesive Material Acrylic, Label Finish Gloss
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.