Shop ZEBRA
See all product information
Create Account
BarcodePrinterLabels, DirectThermal, White
- Mfr # 10015785
- Zoro # G516497407
product price:Â
$
253.99
/ea
Sold in multiples of 12 for
$3,047.88
Free Shipping & Returns
Key Features
Label Color
White
Rolls per Case
12
Min. Temperature
-65 Degrees F
Max. Operating Temp.
131 Degrees F
Adhesive Material
Acrylic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10015785
- Zoro #
- G516497407
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Roll Dia.
- 5 in
- Core Diameter
- 1 in
- Label Height
- 3/4 in
- Label Width
- 2 1/4 in
Details
- Item
- Barcode Printer Labels
- Label Color
- White
- Rolls per Case
- 12
- Min. Temperature
- -65 Degrees F
- Max. Operating Temp.
- 131 Degrees F
- Adhesive Material
- Acrylic
- Adhesive Type
- Permanent
- Labels per Roll
- 3,315
- Printer Compatibility
- Desktop Label Printer
- Application Temperature - Minimum
- -40 Degrees F
- For Print Method
- Direct Thermal
- Label Finish
- Smooth Coated
- Label Material
- Paper
- Label Format
- Roll
Description
Barcode Printer Labels, For Print Method Direct Thermal, Barcode Printer Label Type Direct Thermal Label Rolls, Printer Compatibility Desktop Label Printer, Label Width 2 1/4 in, Label Height 3/4 in, Label Color White, Label Format Roll, Labels per Roll 3,315, Rolls per Case 12, Roll Dia. 5 in, Label Material Paper, Adhesive Material Acrylic, Label Finish Smooth Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.