BarcodePrinterLabels, DirectThermal, White
- Mfr # 10010029
- Zoro # G816497800
product price:Â
$
140.99
/ea
Free Shipping & Returns
Key Features
Application Temperature - Minimum
-40 Degrees F
Max. Operating Temp.
131 Degrees F
Labels per Roll
1,240
Adhesive Material
Acrylic
Roll Dia.
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10010029
- Zoro #
- G816497800
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Roll Dia.
- 5 in
- Label Width
- 3 in
- Core Diameter
- 1 in
- Label Height
- 2 in
Details
- Item
- Barcode Printer Labels
- Application Temperature - Minimum
- -40 Degrees F
- Max. Operating Temp.
- 131 Degrees F
- Labels per Roll
- 1,240
- Adhesive Material
- Acrylic
- Label Material
- Paper
- Adhesive Type
- Permanent
- Min. Temperature
- -65 Degrees F
- Label Finish
- Smooth Coated
- Printer Compatibility
- Desktop Label Printer
- For Print Method
- Direct Thermal
- Rolls per Case
- 6
- Label Color
- White
- Label Format
- Roll
Description
Barcode Printer Labels, For Print Method Direct Thermal, Barcode Printer Label Type Direct Thermal Label Rolls, Printer Compatibility Desktop Label Printer, Label Width 3 in, Label Height 2 in, Label Color White, Label Format Roll, Labels per Roll 1,240, Rolls per Case 6, Roll Dia. 5 in, Label Material Paper, Adhesive Material Acrylic, Label Finish Smooth Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.