Shop ZEBRA

DesktopPrinter, SingleColor

  • Mfr # ZT62062-T210100Z
  • Zoro # G010789824

product price: 
$
7,363.99
/ea
Free Shipping & Returns

Key Features

Printer Series
ZT600
Color Printing Capability
Single Color
Printing Software Compatibility
Link-OS, ZBI 2.0, ZPL, ZPL II
Voltage
90 to 265V AC
Font Size
Scalable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZT62062-T210100Z
Zoro #
G010789824
UPC #
-
Country of Origin
China

Dimensions

Font Size
Scalable
Overall Height
15 19/32 in
Overall Width
13 7/16 in
Overall Depth
19 7/8 in
Max. Ribbon Length
1,476 ft
For Core Dia.
1 in
Max. Print Width
6.6 in

Details

Printer Series
ZT600
Color Printing Capability
Single Color
Printing Software Compatibility
Link-OS, ZBI 2.0, ZPL, ZPL II
Voltage
90 to 265V AC
Item
Desktop Printer
Standards
BSMI, C-Tick, CCC, CE, cTUVus, CU, EN 55022 Class B, EN 55024, EN 61000-3-2, EN 61000-3-3, Energy Star Certified, FCC-B, ICES-003, IEC 60950, IN-Metro, KCC, NOM, S-Mark (Argentina), SABS, VCCI
Printer Connectivity
Bluetooth, Ethernet, RS232 Serial, USB
Dispensing Style
Rewind/Peel Off
Barcode Printer Type
Industrial
Weight
57.4 lb
Printer Type
Standard Industrial
Print Speed
12 in/sec
Printer Resolution
203 dpi
Power Source
Electrical AC Supply
Screen Type
Color Touch Screen
Wire Communication
Bluetooth, Wired
Thermal Transfer Ribbon Required
Thermal Transfer Ribbon Not Required
Print Technology
Direct Thermal, Thermal Transfer
Power Source - TS Only
Electrical AC Supply
Power Source - old
Electrical AC Supply

Description

Desktop Printer, Industrial Barcode Printer Type, Color Touch Screen Screen Type, 6.6 in Max. Print Width, 203 dpi Printer Resolution, 12 in/sec Print Speed, Rewind/Peel Off Dispensing Style, Bluetooth, Wired Wire Communication, Printer Series ZT600, For Core Dia. 1 in, 19 7/8 in Overall Depth, 15 19/32 in Overall Height, 13 7/16 in Overall Width, 57.4 lb Weight, Printing Software Compatibility Link-OS, ZBI 2.0, ZPL, ZPL II, Electrical AC Supply Power Source, 90 to 265V AC Voltage

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.