Shop ZEBRA
See all product information
Create Account
BarcodePrinterLabels, ThermalTransfer, Wht
- Mfr # 10005486
- Zoro # G616497482
product price:Â
$
216.99
/ea
Sold in multiples of 4 for
$867.96
Free Shipping & Returns
Key Features
Application Temperature - Minimum
40 Degrees F
Core Diameter
3 in
Label Height
6 in
Label Width
4 in
Roll Dia.
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10005486
- Zoro #
- G616497482
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Core Diameter
- 3 in
- Label Height
- 6 in
- Label Width
- 4 in
- Roll Dia.
- 8 in
Details
- Item
- Barcode Printer Labels
- Application Temperature - Minimum
- 40 Degrees F
- For Print Method
- Thermal Transfer
- Min. Temperature
- -65 Degrees F
- Label Material
- Paper
- Max. Operating Temp.
- 180 Degrees F
- Labels per Roll
- 1,000
- Label Finish
- Smooth Coated
- Printer Compatibility
- Industrial Label Printer
- Label Format
- Roll
- Label Color
- White
- Adhesive Material
- Acrylic
- Rolls per Case
- 4
- Adhesive Type
- Removable
Description
Barcode Printer Labels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.