BarcodePrinterLabels, ThermalTransfer, Wht
- Mfr # 10005849
- Zoro # G716497795
product price:Â
$
172.99
/ea
Sold in multiples of 6 for
$1,037.94
Free Shipping & Returns
Key Features
Label Material
Paper
Application Temperature - Minimum
40 Degrees F
Labels per Roll
430
Adhesive Material
Acrylic
Label Height
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10005849
- Zoro #
- G716497795
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Label Height
- 6 in
- Roll Dia.
- 5 in
- Label Width
- 4 in
- Core Diameter
- 1 in
Details
- Item
- Barcode Printer Labels
- Label Material
- Paper
- Application Temperature - Minimum
- 40 Degrees F
- Labels per Roll
- 430
- Adhesive Material
- Acrylic
- Max. Operating Temp.
- 180 Degrees F
- Adhesive Type
- Removable
- Label Color
- White
- Min. Temperature
- -65 Degrees F
- Rolls per Case
- 6
- Printer Compatibility
- Desktop Label Printer
- For Print Method
- Thermal Transfer
- Label Finish
- Smooth Coated
- Label Format
- Roll
Description
Barcode Printer Labels, For Print Method Thermal Transfer, Barcode Printer Label Type Thermal Transfer Label Rolls, Printer Compatibility Desktop Label Printer, Label Width 4 in, Label Height 6 in, Label Color White, Label Format Roll, Labels per Roll 430, Rolls per Case 6, Roll Dia. 5 in, Label Material Paper, Adhesive Material Acrylic, Label Finish Smooth Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.