Shop ZEBRA
See all product information
Create Account
BarcodePrinterLabels, ThermalTransfer, Wht
- Mfr # 10018340
- Zoro # G416497514
product price:Â
$
88.19
/ea
Key Features
Printer Compatibility
Industrial Label Printer
Label Width
4 in
Label Material
Paper
Adhesive Material
Acrylic
Roll Dia.
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10018340
- Zoro #
- G416497514
- UPC #
- -
- Country of Origin
- United States
- Item
- Barcode Printer Labels
- Printer Compatibility
- Industrial Label Printer
- Label Material
- Paper
- Adhesive Material
- Acrylic
- Rolls per Case
- 4
- Labels per Roll
- 1,000
- For Print Method
- Thermal Transfer
- Label Format
- Roll
- Max. Operating Temp.
- 180 Degrees F
- Min. Temperature
- 0 Degrees F
- Label Finish
- Smooth Coated
- Label Color
- White
- Application Temperature - Minimum
- 25 Degrees F
- Adhesive Type
- Permanent
Dimensions
- Label Width
- 4 in
- Roll Dia.
- 8 in
- Core Diameter
- 3 in
- Label Height
- 6 in
Description
Barcode Printer Labels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.