BarcodePrinterLabels, ThermalTransfer, Wht
- Mfr # 10011991
- Zoro # G816497459
product price:Â
$
442.99
/ea
Sold in multiples of 4 for
$1,771.96
Free Shipping & Returns
Key Features
For Print Method
Thermal Transfer
Printer Compatibility
Industrial Label Printer
Label Finish
Matte
Label Height
2 in
Label Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10011991
- Zoro #
- G816497459
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Label Height
- 2 in
- Core Diameter
- 3 in
- Roll Dia.
- 7.901575 in
- Label Width
- 3 in
Details
- Item
- Barcode Printer Labels
- For Print Method
- Thermal Transfer
- Printer Compatibility
- Industrial Label Printer
- Label Finish
- Matte
- Label Color
- White
- Rolls per Case
- 4
- Adhesive Material
- Acrylic
- Adhesive Type
- Permanent
- Max. Operating Temp.
- 200 Degrees F
- Labels per Roll
- 2,440
- Min. Temperature
- -65 Degrees F
- Label Format
- Roll
- Label Material
- Polypropylene
- Application Temperature - Minimum
- 45 Degrees F
Description
Barcode Printer Labels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.