BarcodePrinterLabels, ThermalTransfer, Wht
- Mfr # 10008513
- Zoro # G416497491
product price:Â
$
689.99
/ea
Sold in multiples of 4 for
$2,759.96
Free Shipping & Returns
Key Features
Labels per Roll
4,270
For Print Method
Thermal Transfer
Label Height
1 1/4 in
Application Temperature - Minimum
50 Degrees F
Label Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10008513
- Zoro #
- G416497491
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Label Height
- 1 1/4 in
- Core Diameter
- 3 in
- Roll Dia.
- 7.700787 in
- Label Width
- 2 3/4 in
Details
- Item
- Barcode Printer Labels
- Labels per Roll
- 4,270
- For Print Method
- Thermal Transfer
- Application Temperature - Minimum
- 50 Degrees F
- Label Material
- Polyester
- Rolls per Case
- 4
- Min. Temperature
- -40 Degrees F
- Adhesive Type
- Permanent
- Printer Compatibility
- Industrial Label Printer
- Label Color
- White
- Adhesive Material
- Acrylic
- Label Finish
- Gloss
- Label Format
- Roll
- Max. Operating Temp.
- 302 Degrees F
Description
Barcode Printer Labels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.