Shop ZEBRA
See all product information
Create Account
BarcodePrinterLabels, DirectThermal, White
- Mfr # 10000293
- Zoro # G516497582
product price:Â
$
241.99
/ea
Sold in multiples of 4 for
$967.96
Free Shipping & Returns
Key Features
Label Color
White
Label Format
Roll
Roll Dia.
8 in
Label Finish
Smooth Coated
Rolls per Case
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10000293
- Zoro #
- G516497582
- UPC #
- -
- Country of Origin
- United States
- Item
- Barcode Printer Labels
- Label Color
- White
- Label Format
- Roll
- Label Finish
- Smooth Coated
- Rolls per Case
- 4
- Max. Operating Temp.
- 131 Degrees F
- Adhesive Material
- Acrylic
- Application Temperature - Minimum
- -40 Degrees F
- For Print Method
- Direct Thermal
- Label Material
- Paper
- Adhesive Type
- Permanent
- Labels per Roll
- 2,000
- Min. Temperature
- -65 Degrees F
- Printer Compatibility
- Industrial Label Printer
Dimensions
- Roll Dia.
- 8 in
- Label Width
- 4 in
- Label Height
- 3 in
- Core Diameter
- 3 in
Description
Barcode Printer Labels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.