Shop ZEBRA
See all product information
Create Account
Desktop Printer, RFID Industrial
- Mfr # ZT23143-T01000FZ
- Zoro # G010790097
product price:Â
$
1,997.99
/ea
Free Shipping & Returns
Key Features
Standards
15.247(d), BIS, BSMI, C-Tick, CCC, CE, cTUVus, CU, EN 300 328, EN 301 893, EN 55022 Class B, EN 55024, EN 55035, EN 61000-3-2, EN 61000-3-3, EN 62311, Energy Star Certified, FCC 15.209, FCC Class B, IC RSS 247, ICES-003, IEC 60950-1, IEC 62368-1, IN-Metro, KCC, NOM, S-Mark, SABS, VCCI
Overall Height
12 3/4 in
Printer Connectivity
Bluetooth, Ethernet, RS232 Serial, USB
Voltage
100 to 240V AC
Printing Software Compatibility
EPL, EPL2, ZBI 2.0, ZPL, ZPL II
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZT23143-T01000FZ
- Zoro #
- G010790097
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 12 3/4 in
- Font Size
- Scalable
- Overall Width
- 9 1/2 in
- Max. Print Width
- 4.09 in
- Overall Depth
- 17 in
- For Core Dia.
- 1 in
- Max. Ribbon Length
- 1,476 ft
Details
- Standards
- 15.247(d), BIS, BSMI, C-Tick, CCC, CE, cTUVus, CU, EN 300 328, EN 301 893, EN 55022 Class B, EN 55024, EN 55035, EN 61000-3-2, EN 61000-3-3, EN 62311, Energy Star Certified, FCC 15.209, FCC Class B, IC RSS 247, ICES-003, IEC 60950-1, IEC 62368-1, IN-Metro, KCC, NOM, S-Mark, SABS, VCCI
- Printer Connectivity
- Bluetooth, Ethernet, RS232 Serial, USB
- Item
- Desktop Printer
- Voltage
- 100 to 240V AC
- Printing Software Compatibility
- EPL, EPL2, ZBI 2.0, ZPL, ZPL II
- Printer Series
- ZT231
- Printer Type
- RFID Industrial
- Dispensing Style
- Cutter, Peel Off, Tear Off
- Print Speed
- 8 in/sec
- Screen Type
- Color Touch Screen
- Power Source
- Electrical AC Supply
- Weight
- 24 lb
- Barcode Printer Type
- Industrial
- Printer Resolution
- 300 dpi
- Wire Communication
- Bluetooth, Wired, Wireless (wifi)
- Power Source - TS Only
- Electrical AC Supply
- Power Source - old
- Electrical AC Supply
Description
Desktop Printer, Industrial Barcode Printer Type, Color Touch Screen Screen Type, 4.09 in Max. Print Width, 300 dpi Printer Resolution, 8 in/sec Print Speed, Cutter, Peel Off, Tear Off Dispensing Style, Bluetooth, Wired, Wireless (wifi) Wire Communication, Printer Series ZT231, For Core Dia. 1 in, 17 in Overall Depth, 12 3/4 in Overall Height, 9 1/2 in Overall Width, 24 lb Weight, Printing Software Compatibility EPL, EPL2, ZBI 2.0, ZPL, ZPL II, Electrical AC Supply Power Source
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.