DesktopPrinter, SingleColor
- Mfr # ZD6A143-301F00EZ
- Zoro # G910789900
product price:Â
$
1,221.99
/ea
Free Shipping & Returns
Key Features
Overall Height
7 1/2 in
Overall Width
8 in
Printing Software Compatibility
EPL2, Link-OS, XML, ZBI, ZPL II
Printer Series
ZD621
Color Printing Capability
Single Color
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZD6A143-301F00EZ
- Zoro #
- G910789900
- UPC #
- -
- Country of Origin
- China
- Printing Software Compatibility
- EPL2, Link-OS, XML, ZBI, ZPL II
- Printer Series
- ZD621
- Color Printing Capability
- Single Color
- Item
- Desktop Printer
- Warranty
- 2 yr
- Voltage
- 100 to 240V AC
- Printer Connectivity
- Bluetooth, Ethernet, Serial, USB
- Includes
- (2) Ribbon Core Adapters for Non-Zebra Ribbon, AC Power Supply, Empty Ribbon Take-Up Cores, Power Cords, USB Cable
- Standards
- Energy Efficiency Level VI Certified, Energy Star Certified, IEC 60601-1
- Dispensing Style
- Tear Off
- Power Source
- 2,750 mAh Battery, Electrical AC Supply
- Barcode Printer Type
- Desktop
- Printer Type
- Standard Desktop
- Printer Resolution
- 300 dpi
- Print Speed
- 6 in/sec
- Weight
- 5.5 lb
- Wire Communication
- Bluetooth, Wired
- Thermal Transfer Ribbon Required
- Thermal Transfer Ribbon Not Required
- Battery Capacity
- 2,750 mAh
- Print Technology
- Direct Thermal, Thermal Transfer
- Screen Type
- Push Button
- Power Source - TS Only
- 2,750 mAh Battery, Electrical AC Supply
- Power Source - old
- 2,750 mAh Battery, Electrical AC Supply
Dimensions
- Overall Height
- 7 1/2 in
- Overall Width
- 8 in
- Battery Size
- 2,750 mAh
- Font Size
- Scalable
- Overall Depth
- 10 1/2 in
- Max. Print Width
- 4.27 in
- Max. Ribbon Length
- 243 ft, 984 ft
- For Core Dia.
- 1/2 in, 1 in
Description
Desktop Printer, Desktop Barcode Printer Type, Push Button Screen Type, 4.27 in Max. Print Width, 300 dpi Printer Resolution, 6 in/sec Print Speed, Tear Off Dispensing Style, Bluetooth, Wired Wire Communication, Printer Series ZD621, For Core Dia. 1/2 in, 1 in, 10 1/2 in Overall Depth, 7 1/2 in Overall Height, 8 in Overall Width, 5.5 lb Weight, Printing Software Compatibility EPL2, Link-OS, XML, ZBI, ZPL II, 2,750 mAh Battery, Electrical AC Supply Power Source, 100 to 240V AC Voltage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.