Shop ZEBRA
See all product information
Create Account
BarcodePrinterLabels, DirectThermal, White
- Mfr # 10015786
- Zoro # G316497836
product price:Â
$
191.99
/ea
Sold in multiples of 6 for
$1,151.94
Free Shipping & Returns
Key Features
Label Height
1 1/2 in
Label Format
Roll
Label Color
White
For Print Method
Direct Thermal
Label Material
Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10015786
- Zoro #
- G316497836
- UPC #
- -
- Country of Origin
- United States
- Item
- Barcode Printer Labels
- Label Format
- Roll
- Label Color
- White
- For Print Method
- Direct Thermal
- Label Material
- Paper
- Application Temperature - Minimum
- -40 Degrees F
- Label Finish
- Smooth Coated
- Adhesive Material
- Acrylic
- Max. Operating Temp.
- 131 Degrees F
- Min. Temperature
- -65 Degrees F
- Adhesive Type
- Permanent
- Labels per Roll
- 1,620
- Printer Compatibility
- Desktop Label Printer
- Rolls per Case
- 6
Dimensions
- Label Height
- 1 1/2 in
- Label Width
- 4 in
- Roll Dia.
- 5 in
- Core Diameter
- 1 in
Description
Barcode Printer Labels, For Print Method Direct Thermal, Barcode Printer Label Type Direct Thermal Label Rolls, Printer Compatibility Desktop Label Printer, Label Width 4 in, Label Height 1 1/2 in, Label Color White, Label Format Roll, Labels per Roll 1,620, Rolls per Case 6, Roll Dia. 5 in, Label Material Paper, Adhesive Material Acrylic, Label Finish Smooth Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.