BarcodePrinterLabels, ThermalTransfer, Wht
- Mfr # 10022946
- Zoro # G116497524
product price:Â
$
234.99
/ea
Free Shipping & Returns
Key Features
Roll Dia.
5.401575 in
Adhesive Material
Acrylic
Application Temperature - Minimum
40 Degrees F
Adhesive Type
Removable
Labels per Roll
1,000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10022946
- Zoro #
- G116497524
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Roll Dia.
- 5.401575 in
- Label Width
- 3 in
- Core Diameter
- 3 in
- Label Height
- 2 in
Details
- Item
- Barcode Printer Labels
- Adhesive Material
- Acrylic
- Application Temperature - Minimum
- 40 Degrees F
- Adhesive Type
- Removable
- Labels per Roll
- 1,000
- For Print Method
- Thermal Transfer
- Max. Operating Temp.
- 180 Degrees F
- Printer Compatibility
- Industrial Label Printer
- Label Material
- Paper
- Min. Temperature
- -65 Degrees F
- Label Finish
- Smooth Coated
- Label Color
- White
- Label Format
- Roll
- Rolls per Case
- 4
Description
Barcode Printer Labels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.