Shop ZEBRA
See all product information
Create Account
BarcodePrinterLabels, ThermalTransfer, Wht
- Mfr # 10021228
- Zoro # G016497471
product price:Â
$
109.99
/ea
Sold in multiples of 4 for
$439.96
Free Shipping & Returns
Key Features
Label Format
Roll
Label Width
4 in
Min. Temperature
0 Degrees F
Label Material
Paper
Rolls per Case
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10021228
- Zoro #
- G016497471
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Label Width
- 4 in
- Roll Dia.
- 7.700792 in
- Label Height
- 8 in
- Core Diameter
- 3 in
Details
- Item
- Barcode Printer Labels
- Label Format
- Roll
- Min. Temperature
- 0 Degrees F
- Label Material
- Paper
- Rolls per Case
- 4
- Label Color
- White
- Adhesive Type
- Permanent
- Adhesive Material
- Acrylic
- Labels per Roll
- 750
- For Print Method
- Thermal Transfer
- Application Temperature - Minimum
- 25 Degrees F
- Max. Operating Temp.
- 180 Degrees F
- Printer Compatibility
- Industrial Label Printer
- Label Finish
- Smooth Coated
Description
Barcode Printer Labels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.