Shop ZEBRA
See all product information
Create Account
BarcodePrinterLabels, ThermalTransfer, Wht
- Mfr # 10023032
- Zoro # G716497535
product price:
$
228.99
/ea
Free Shipping & Returns
Key Features
Label Color
White
Adhesive Material
Acrylic
Adhesive Type
Permanent
Label Material
Polyester
Label Height
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10023032
- Zoro #
- G716497535
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Label Height
- 3/4 in
- Core Diameter
- 3 in
- Roll Dia.
- 6.901575 in
- Label Width
- 1 1/2 in
Details
- Item
- Barcode Printer Labels
- Label Color
- White
- Adhesive Material
- Acrylic
- Adhesive Type
- Permanent
- Label Material
- Polyester
- Labels per Roll
- 10,000
- Printer Compatibility
- Industrial Label Printer
- Application Temperature - Minimum
- 50 Degrees F
- Label Finish
- Gloss
- Min. Temperature
- -40 Degrees F
- For Print Method
- Thermal Transfer
- Rolls per Case
- 1
- Max. Operating Temp.
- 302 Degrees F
- Label Format
- Roll
Description
Barcode Printer Labels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.