BarcodePrinterLabels, ThermalTransfer, Wht
- Mfr # 10023332
- Zoro # G616497796
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Labels per Roll
1,110
Roll Dia.
5 in
Printer Compatibility
Desktop Label Printer
Application Temperature - Minimum
45 Degrees F
Min. Temperature
-65 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10023332
- Zoro #
- G616497796
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Roll Dia.
- 5 in
- Core Diameter
- 1 in
- Label Width
- 1 in
- Label Height
- 2 in
Details
- Item
- Barcode Printer Labels
- Labels per Roll
- 1,110
- Printer Compatibility
- Desktop Label Printer
- Application Temperature - Minimum
- 45 Degrees F
- Min. Temperature
- -65 Degrees F
- Adhesive Material
- Acrylic
- Label Color
- White
- Max. Operating Temp.
- 200 Degrees F
- For Print Method
- Thermal Transfer
- Label Finish
- Matte
- Label Material
- Polypropylene
- Label Format
- Roll
- Rolls per Case
- 1
- Adhesive Type
- Permanent
Description
Barcode Printer Labels, For Print Method Thermal Transfer, Barcode Printer Label Type Thermal Transfer Label Rolls, Printer Compatibility Desktop Label Printer, Label Width 1 in, Label Height 2 in, Label Color White, Label Format Roll, Labels per Roll 1,110, Rolls per Case 1, Roll Dia. 5 in, Label Material Polypropylene, Adhesive Material Acrylic, Label Finish Matte
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.