Shop ZEBRA

Industrial Printer, 203 dpi, ZT400 Series, Print Speed: 12 in/sec

  • Mfr # ZT42162-T410000Z
  • Zoro # G8293628

product price: 
$
4,820.99
/ea
Free Shipping & Returns

Key Features

Max. Ribbon Length
1,476 ft
Battery Size
100 to 240V AC
Max. Print Width
6.6 in
Overall Depth
19 1/2 in
Weight
40 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZT42162-T410000Z
Zoro #
G8293628
UPC #
-
Country of Origin
China
Weight
40 lb
Printhead Resolution
203 dpi
Max. Lines of Print
102"
Printer Series
ZT400
Print Speed
12 in/sec
Power Source
Electrical AC Supply
Screen Type
Color Touch Screen
Printer Resolution
203 dpi
Maximum Print Speed
12.01 in/s
Warranty
1 yr
Label Formats Supported
Black Mark, Continuous Paper, Die-cut Label, Notch
Voltage
100 to 240V AC
Application
Industrial
Wire Communication
Wired
Printing Software Compatibility
EPL, EPL2, ZBI 2.0, ZPL, ZPL II
For Use With
Label Print
Standards
BSMI, C-Tick, CCC, CE Marking, cTUVus, CU, EN 55022 Class B, EN 55024, EN 61000-3-2, EN 61000-3-3, FCC-B, ICES-003, IEC 60950, IN-Metro, KCC, NOM, S-Mark (Argentina), SABS, VCCI
Stand Alone Printing / PC Required
PC
Barcode Printer Type
Industrial
Printer Connectivity
Bluetooth, Ethernet, RS232, USB
Item
Industrial Printer
Dispensing Style
Rewind/Peel Off
Color Printing Capability
Single Color
Printer Type
Standard Industrial
Thermal Transfer Ribbon Required
Thermal Transfer Ribbon Not Required
Power Source - TS Only
Electrical AC Supply
Power Source - old
Electrical AC Supply

Dimensions

Max. Ribbon Length
1,476 ft
Battery Size
100 to 240V AC
Max. Print Width
6.6 in
Overall Depth
19 1/2 in
Height
12.8"
Max. Roll Dia.
8"
For Core Dia.
3 in
Width
13.3"
Overall Height
12 3/4 in
Font Size
Scalable
Max. Label Length
39"
Max. Tape Width
6.60"
Overall Width
13 1/4 in
Depth
19.5"

Description

Industrial Printer, Industrial Barcode Printer Type, Color Touch Screen Screen Type, 6.6 in Max. Print Width, 203 dpi Printer Resolution, 12 in/sec Print Speed, Rewind/Peel Off Dispensing Style, Wired Wire Communication, Printer Series ZT400, For Core Dia. 3 in, 19 1/2 in Overall Depth, 12 3/4 in Overall Height, 13 1/4 in Overall Width, 40 lb Weight, Printing Software Compatibility EPL, EPL2, ZBI 2.0, ZPL, ZPL II, Electrical AC Supply Power Source, 100 to 240V AC Voltage

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.