DesktopPrinter, SingleColor
- Mfr # ZT23142-T01000FZ
- Zoro # G910790081
product price:Â
$
1,432.99
/ea
Free Shipping & Returns
Key Features
Printer Series
ZT230
Overall Height
12 3/4 in
Warranty
2 yr
Voltage
100 to 240V AC
Color Printing Capability
Single Color
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZT23142-T01000FZ
- Zoro #
- G910790081
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 12 3/4 in
- Font Size
- Scalable
- Overall Width
- 9 1/2 in
- Max. Print Width
- 4.09 in
- For Core Dia.
- 1 in
- Max. Ribbon Length
- 1,476 ft
- Overall Depth
- 17 in
Description
Desktop Printer, Industrial Barcode Printer Type, Color Touch Screen Screen Type, 4.09 in Max. Print Width, 203 dpi Printer Resolution, 12 in/sec Print Speed, Tear Off Dispensing Style, Bluetooth, Wired Wire Communication, Printer Series ZT230, For Core Dia. 1 in, 17 in Overall Depth, 12 3/4 in Overall Height, 9 1/2 in Overall Width, 24 lb Weight, Printing Software Compatibility EPL, EPL2, ZBI 2.0, ZPL, ZPL II, Electrical AC Supply Power Source, 100 to 240V AC Voltage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.