Shop ZEBRA
See all product information
Create Account
BarcodePrinterLabels, ThermalTransfer, Wht
- Mfr # 18942
- Zoro # G216497790
product price:Â
$
1,325.99
/ea
Sold in multiples of 8 for
$10,607.92
Free Shipping & Returns
Key Features
Label Width
3 in
Min. Temperature
-40 Degrees F
Roll Dia.
5 in
Labels per Roll
910
Label Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18942
- Zoro #
- G216497790
- UPC #
- -
- Country of Origin
- United States
- Item
- Barcode Printer Labels
- Min. Temperature
- -40 Degrees F
- Labels per Roll
- 910
- Label Color
- White
- Label Finish
- Gloss
- For Print Method
- Thermal Transfer
- Adhesive Material
- Acrylic
- Rolls per Case
- 8
- Label Format
- Roll
- Adhesive Type
- Permanent
- Max. Operating Temp.
- 302 Degrees F
- Printer Compatibility
- Desktop Label Printer
- Label Material
- Polyester
- Application Temperature - Minimum
- 50 Degrees F
Dimensions
- Label Width
- 3 in
- Roll Dia.
- 5 in
- Label Height
- 3 in
- Core Diameter
- 1 in
Description
Barcode Printer Labels, For Print Method Thermal Transfer, Barcode Printer Label Type Thermal Transfer Label Rolls, Printer Compatibility Desktop Label Printer, Label Width 3 in, Label Height 3 in, Label Color White, Label Format Roll, Labels per Roll 910, Rolls per Case 8, Roll Dia. 5 in, Label Material Polyester, Adhesive Material Acrylic, Label Finish Gloss
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.